SGF15B - Gfci Self Test Duplex 15A 125V BR

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

In-Stock: 87 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15B
Manufacturer
Eaton
Manufacturer's Part Number
SGF15B
Description
Gfci Self Test Duplex 15A 125V BR
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742279 / 00032664742279
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
87
Resources
Images
 
 
SGF15B - Small Image
 
SGF15B - Large Image
 
SGF15B - Large Image
 
SGF15B - Large Image
 
SGF15B - Large Image
 
SGF15B - Video
Attachments
 
 
SGF15B - Specification Sheet
Specifications Sheets
 
 
SGF15B - Specification Sheet
Other Links
 
 
SGF15B - Other
 
SGF15B - Other
 
SGF15B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15A
Current Rating
15 A
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
Number Of Wires
3
Poles
Two-pole
Voltage Rating
125 V ac
Material, Color, and Finish
Color
Brown
Descriptions
Description
GFCI SELF TEST DUPLEX 15A 125V BR
Extra Long Description
EWD SGF15B GFCI Self Test Duplex 15
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
Product Type
Self Test Duplex Receptacle
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, Brown
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Dimensions
1.9700 IN X 2.8200 IN X 4.6700 IN
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Receptacle Type
Self Test Duplex
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
SGF15B
GTIN
00032664742279
UPC
032664742279
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Nema Rating
NEMA 5-15R
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
DFW RDC
66 View Store

A-L

Location Stock Available
Cleburne
2 View Store
Lufkin
4 View Store

* All prices subject to change.

Begin Live Chat