SGF15LA - Gfci Self Test Duplex 15A 125V La

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15LA
Manufacturer
Eaton
Manufacturer's Part Number
SGF15LA
Description
Gfci Self Test Duplex 15A 125V La
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742347 / 00032664742347
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Resources
Images
 
 
SGF15LA - Large Image
 
SGF15LA - Large Image
 
SGF15LA - Large Image
 
SGF15LA - Small Image
 
SGF15LA - Large Image
 
SGF15LA - Video
Other Links
 
 
SGF15LA - Other
 
SGF15LA - Other
 
SGF15LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI SELF TEST DUPLEX 15A 125V LA
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, Light Almond, GFCI, Mid
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGF15LA GFCI Self Test Duplex 1
Additional Information
Receptacle Type
Self Test Duplex
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
media
Yes
dimensions
1.9800 IN X 2.8300 IN X 4.6700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGF15LA
GTIN
00032664742347
UPC
032664742347
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.385
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat