SGF15LAML - Gfci ST Duplex 15A 125V Mid WLPLT La

Eaton

  • $20.05 (Each)
  • $20.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15LAML
Manufacturer
Eaton
Manufacturer's Part Number
SGF15LA-M
Description
Gfci ST Duplex 15A 125V Mid WLPLT La
00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|Gfci ST Duplex 15A 125V Mid WLPLT La|Arrow Hart - Cooper Wiring Devices SGF15LA M L|Arrow Hart - Cooper Wiring Devices SGF15LAML|Arrow Hart - Cooper Wiring Devices SGF15LA-M-L|Cooper Wiring Devices SGF15LA M L|Cooper Wiring Devices SGF15LAML|Cooper Wiring Devices SGF15LA-M-L|Cooperwiring SGF15LA M L|Cooperwiring SGF15LAML|Cooperwiring SGF15LA-M-L|Eagle SGF15LA M L|Eagle SGF15LAML|Eagle SGF15LA-M-L|Eaton SGF15LA M L|Eato
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742361 / 00032664742361
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.05 (Each)
Resources
Images
 
 
SGF15LAML - Small Image
 
SGF15LAML - Large Image
Attachments
 
 
SGF15LAML - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
GFCI ST DUPLEX 15A 125V MID WLPLT LA
Product Type
Gfci ST Duplex 15A 125V Mid WLPLT La
extra long description
EWD SGF15LA-M-L GFCI ST Duplex 15A
Long Description
00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|GFCI ST Duplex 15A 125V Mid Wlplt LA|ARROW HART - COOPER WIRING DEVICES SGF15LA M L|ARROW HART - COOPER WIRING DEVICES SGF15LAML|ARROW HART - COOPER WIRING DEVICES SGF15LA-M-L|COOPER WIRING DEVICES SGF15LA M L|COOPER WIRING DEVICES SGF15LAML|COOPER WIRING DEVICES SGF15LA-M-L|CooperWiring SGF15LA M L|CooperWiring SGF15LAML|CooperWiring SGF15LA-M-L|EAGLE SGF15LA M L|EAGLE SGF15LAML|EAGLE SGF15LA-M-L|EATON SGF15LA M L|EATO
Special Features
15a GFCI
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SGF15LA-M
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664742361
UPC
032664742361
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat