SGF15VML - Gfci ST Duplex 15A 125V Mid Wallplate Iv

Eaton

  • $22.29 (Each)
  • $22.29 (Each)

  • $222.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15VML
Manufacturer
Eaton
Manufacturer's Part Number
SGF15V-M
Description
Gfci ST Duplex 15A 125V Mid Wallplate Iv
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742408 / 00032664742408
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.29 (Each)
Standard Packaging
$222.90 (Per 10)
Resources
Images
 
 
SGF15VML - Small Image
 
SGF15VML - Large Image
Attachments
 
 
SGF15VML - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Gfci ST Duplex 15A 125V Mid WLPLT Iv
extra long description
EWD SGF15V-M-L GFCI ST Duplex 15A 1
Long Description
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|GFCI ST Duplex 15A 125V Mid Wlplt IV|ARROW HART - COOPER WIRING DEVICES SGF15V M L|ARROW HART - COOPER WIRING DEVICES SGF15VML|ARROW HART - COOPER WIRING DEVICES SGF15V-M-L|COOPER WIRING DEVICES SGF15V M L|COOPER WIRING DEVICES SGF15VML|COOPER WIRING DEVICES SGF15V-M-L|CooperWiring SGF15V M L|CooperWiring SGF15VML|CooperWiring SGF15V-M-L|EAGLE SGF15V M L|EAGLE SGF15VML|EAGLE SGF15V-M-L|EATON SGF15V M L|EATON SGF15VML|EATON
Special Features
15a GFCI
Description
GFCI ST DUPLEX 15A 125V MID WALLPLATE IV
Manufacturer Information
Brand
Eaton
sub brand
STRGHT BLADE PLG&CONNEC
Manufacturers Part Number
SGF15V-M
GTIN
00032664742408
UPC
032664742408
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat