SGF20A - Gfci Self Test Duplex 20A 125V Al

Eaton

  • $25.90 (Each)
  • $25.90 (Each)

  • $259.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF20A
Manufacturer
Eaton
Manufacturer's Part Number
SGF20A
Description
Gfci Self Test Duplex 20A 125V Al
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Almond, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742477 / 00032664742477
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.90 (Each)
Standard Packaging
$259.00 (Per 10)
Resources
Images
 
 
SGF20A - Small Image
 
SGF20A - Large Image
 
SGF20A - Large Image
 
SGF20A - Large Image
 
SGF20A - Video
Attachments
 
 
SGF20A - Specification Sheet
Other Links
 
 
SGF20A - Other
 
SGF20A - Other
 
SGF20A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Gfci Self Test Duplex 20A 125V Al
Description
GFCI SELF TEST DUPLEX 20A 125V AL
extra long description
EWD SGF20A GFCI Self Test Duplex 20
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Almond,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Additional Information
dimensions
2.8230 IN X 2.0100 IN X 4.6350 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGF20A
GTIN
00032664742477
UPC
032664742477
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.425
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat