SGF20BK - Gfci Self Test Duplex 20A 125V BK

Eaton

  • $25.90 (Each)
  • $25.90 (Each)

  • $259.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF20BK
Manufacturer
Eaton
Manufacturer's Part Number
SGF20BK
Description
Gfci Self Test Duplex 20A 125V BK
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742507 / 00032664742507
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.90 (Each)
Standard Packaging
$259.00 (Per 10)
Resources
Images
 
 
SGF20BK - Small Image
 
SGF20BK - Large Image
 
SGF20BK - Large Image
 
SGF20BK - Large Image
 
SGF20BK - Large Image
 
SGF20BK - Large Image
 
SGF20BK - Large Image
 
SGF20BK - Video
Attachments
 
 
SGF20BK - Specification Sheet
Other Links
 
 
SGF20BK - Other
 
SGF20BK - Other
 
SGF20BK - Other
 
SGF20BK - Other
 
SGF20BK - Other
 
SGF20BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Gfci Self Test Duplex 20A 125V BK
Description
GFCI SELF TEST DUPLEX 20A 125V BK
Long Description
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
extra long description
EWD SGF20BK GFCI Self Test Duplex 2
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
2.8230 IN X 2.0100 IN X 4.6350 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGF20BK
GTIN
00032664742507
UPC
032664742507
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat