SGFD20LA - Gfci Self Test Blank Face 20A 125V La

Eaton

  • $49.43 (Each)
  • $49.43 (Each)

  • $494.30 (Per 10)
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
SGFD20LA
Manufacturer
Eaton
Manufacturer's Part Number
SGFD20LA
Description
Gfci Self Test Blank Face 20A 125V La
Eaton Blankface Gfci, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664744297 / 00032664744297
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.43 (Each)
Standard Packaging
$494.30 (Per 10)
Resources
Images
 
 
SGFD20LA - Large Image
 
SGFD20LA - Large Image
 
SGFD20LA - Large Image
 
SGFD20LA - Large Image
 
SGFD20LA - Large Image
 
SGFD20LA - Large Image
 
SGFD20LA - Small Image
 
SGFD20LA - Video
Attachments
 
 
SGFD20LA - Specification Sheet
Other Links
 
 
SGFD20LA - Other
 
SGFD20LA - Other
 
SGFD20LA - Other
 
SGFD20LA - Other
 
SGFD20LA - Other
 
SGFD20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Poles
Two-pole
Descriptions
Product Type
Gfci Self Test Blank Face 20A 125V La
Description
GFCI SELF TEST BLANK FACE 20A 125V LA
extra long description
EWD SGFD20LA GFCI Self Test Blank F
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton Blankface GFCI,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Light almond,Brass,Blankface,Thermoplastic,Two-pole,Three-wire,Two-pole, three-wire, grounding
Special Features
Blank face
Additional Information
dimensions
4.6890 IN X 2.8600 IN X 2.0330 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGFD20LA
GTIN
00032664744297
UPC
032664744297
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blankface GFCI
Packaging
Weight per each
0.355
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGFD20LA.
Jump To:

Similar Items

Similar items are close alternatives to SGFD20LA, though they may not be 100% alike.

Gfci Deco Blank Face 20A 125V La
  • Our Part #: VGFD20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VGFD20LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($212.80) ·
VGFD20LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat