SGFD20W - Gfci Self Test Blank Face 20A 125V WH

Eaton

  • $47.50 (Each)
  • $47.50 (Each)

  • $475.00 (Per 10)

  • $1,900.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGFD20W
Manufacturer
Eaton
Manufacturer's Part Number
SGFD20W
Description
Gfci Self Test Blank Face 20A 125V WH
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, 1.30 In Length, 1.20 In Width, 4.19 In Height, White, 0.3500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664750069 / 00032664750069
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.50 (Each)
Carton
$475.00 (Per 10)
Standard Packaging
$1,900.00 (Per 40)
Resources
Images
 
 
SGFD20W - Small Image
 
SGFD20W - Large Image
 
SGFD20W - Large Image
 
SGFD20W - Large Image
 
SGFD20W - Large Image
 
SGFD20W - Large Image
 
SGFD20W - Large Image
 
SGFD20W - Video
Specifications Sheets
 
 
SGFD20W - Specification Sheet
Attachments
 
 
SGFD20W - Specification Sheet
Other Links
 
 
SGFD20W - Other
 
SGFD20W - Other
 
SGFD20W - Other
 
SGFD20W - Other
 
SGFD20W - Other
 
SGFD20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Number of Wires
3
amperage rating
20A
Poles
Two-pole
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
1.20 in
Height
4.19 in
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI SELF TEST BLANK FACE 20A 125V WH
Long Description
Self Test Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, 1.30 in Length, 1.20 in Width, 4.19 in Height, White, 0.3500 lb
Features
Specification Grade - Dead-Front/Blank Face GFCI is UL Listed, fully compliant with all latest UL 943 (4th edition) Class A GFCI, UL 498 requirements and UL 508 for motor control switch horsepower rating, including the latest self testing requirements. GFCI lock-out function protects from miswired line-load connections and GFCI circuitry damage. Compact design provides maximum wiring room in “grounded box” applications. Device and wallplate mounting screws are captive, speeding installation time. Includes
Short Description
20 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI, Blank Face
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGFD20W GFCI Self Test Blank Fa
Additional Information
Receptacle Type
Self Test Duplex
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
media
Yes
dimensions
2.0410 IN X 2.9700 IN X 4.7510 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGFD20W
GTIN
00032664750069
UPC
032664750069
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blankface GFCI
Packaging
Weight
0.3500 lb
Weight per each
0.001
Carton
10
Package
40
Uses, Certifications, and Standards
nema rating
5-20R
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat