SGFH20LA - Gfci HG ST Duplex 20A 125V La

Eaton

  • $36.22 (Each)
  • $36.22 (Each)

  • $362.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGFH20LA
Manufacturer
Eaton
Manufacturer's Part Number
SGFH20LA
Description
Gfci HG ST Duplex 20A 125V La
Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Light Almond, Brass, Receptacle, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742743 / 00032664742743
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.22 (Each)
Standard Packaging
$362.20 (Per 10)
Resources
Images
 
 
SGFH20LA - Large Image
 
SGFH20LA - Large Image
 
SGFH20LA - Large Image
 
SGFH20LA - Video
Attachments
 
 
SGFH20LA - Specification Sheet
Other Links
 
 
SGFH20LA - Other
 
SGFH20LA - Other
 
SGFH20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Long Description
Eaton hospital grade GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Light almond,Brass,Receptacle,Nylon,5-20R,Two-pole, three-wire, grounding
Special Features
Visual trip indicator light
Product Type
Gfci HG ST Duplex 20A 125V La
Description
GFCI HG ST DUPLEX 20A 125V LA
extra long description
EWD SGFH20LA GFCI HG ST Duplex 20A
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
1.9800 IN X 2.8300 IN X 4.6800 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SGFH20LA
GTIN
00032664742743
UPC
032664742743
Taxonomies, Classifications, and Categories
Type
Hospital grade GFCI receptacle
Category Description
Industrial GFCI devices
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat