SGFS15VMSP - 125A Receptacle/SW

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGFS15VMSP
Manufacturer
Eaton
Manufacturer's Part Number
SGFS15V-MSP
Description
125A Receptacle/SW
Eaton Gfci Receptacle, 120 V Self-Test Gfci Recept, Decorator Compatible, #14 - #12 Awg, 15A, Commer, 125V, BK and SD Wiring, Togg, Maint Closure, Ivy, Mid-Size Walplt, 60 HZ, 5-15R, -35-66?C, 1-Pole, Thermoplas, PVC, 1800W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664750083 / 00032664750083
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SGFS15VMSP - Small Image
 
SGFS15VMSP - Large Image
 
SGFS15VMSP - Large Image
 
SGFS15VMSP - Large Image
 
SGFS15VMSP - Video
Attachments
 
 
SGFS15VMSP - Specification Sheet
Brochures
 
 
SGFS15VMSP - Brochure
Other Links
 
 
SGFS15VMSP - Other
 
SGFS15VMSP - Other
 
SGFS15VMSP - Other
 
SGFS15VMSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
amperage rating
15A
Descriptions
Description
125A RECEPTACLE/SW
Product Type
Gfci/SP SW ST 15A125V Mid WLPLT Iv
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
extra long description
EWD SGFS15V-MSP GFCI/SP SW ST 15A1
Long Description
Eaton GFCI receptacle, 120 V Self-Test GFCI recept, Decorator compatible, #14 - #12 AWG, 15A, Commer, 125V, bk and sd wiring, togg, Maint closure, Ivy, Mid-size walplt, 60 Hz, 5-15R, -35-66?C, 1-pole, thermoplas, PVC, 1800W
Additional Information
media
Yes
dimensions
1.6800 IN X 1.2600 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SGFS15V-MSP
GTIN
00032664750083
UPC
032664750083
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat