SGS150 - Supp Grip STND CLSD Sing Eye 1.50-1.74"

Eaton

  • $75.74 (Each)
  • $75.74 (Each)

  • $7,574.00 (Per 100)
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
SGS150
Manufacturer
Eaton
Manufacturer's Part Number
SGS150
Description
Supp Grip STND CLSD Sing Eye 1.50-1.74"
Eaton Standard Support Grip, Closed Mesh Single Eye, 12" Bale, 1680 LBS Break, 1.50-1.74" Cord Diameter, 18" Mesh Length, Tin-Coated Bronze
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647135 / 00040893647135
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.74 (Each)
Standard Packaging
$7,574.00 (Per 100)
Resources
Images
 
 
SGS150 - Small Image
 
SGS150 - Large Image
Attachments
 
 
SGS150 - Specification Sheet
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
SUPP GRIP STND CLSD SING EYE 1.50-1.74"
extra long description
EWD SGS150 Supp Grip Stnd Clsd Sing
Product Type
Supp Grip STND CLSD Sing Eye 1.50-1.74"
Long Description
Eaton standard support grip, Closed Mesh Single Eye, 12" bale, 1680 lbs break, 1.50-1.74" cord diameter, 18" mesh length, Tin-Coated Bronze
Special Features
Support grips
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
dimensions
1.3320 IN X 4.0680 IN X 34.5000 IN
Manufacturer Information
Manufacturers Part Number
SGS150
Brand
Eaton Wiring Devices
GTIN
00040893647135
UPC
040893647135
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Standard support grip
Packaging
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGS150.
Jump To:

Similar Items

Similar items are close alternatives to SGS150, though they may not be 100% alike.

FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 ...
  • Our Part #: FC150U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FC150-U
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,164.00) ·
FC150U - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$63.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SGS150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2201-018 Amtec n/a
SPC150U Bryant Electric 00781786245105
SGS150 Eaton Wiring Devices 00040893647135
2201019 Hubbell Wiring Device-Kellems 00783585301051
L9506 Leviton 00078477970706
FC150U Legrand Pass & Seymour 00785007980714
2201-018R Remke 00785411100289
35035 Woodhead 00786788350352

* All prices subject to change.

Begin Live Chat