SGS50 - Supp Grip STND CLSD Sing Eye 0.50-0.61"

Eaton

  • $42.62 (Each)
  • $42.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGS50
Manufacturer
Eaton
Manufacturer's Part Number
SGS50
Description
Supp Grip STND CLSD Sing Eye 0.50-0.61"
Ewd SGS50 Supp Grip STND CLSD Sing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647081 / 00040893647081
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.62 (Each)
Resources
Images
 
 
SGS50 - Large Image
 
SGS50 - Small Image
Brochures
 
 
SGS50 - Brochure
Other Links
 
 
SGS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Supp Grip STND CLSD Sing Eye 0.50-0.61"
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
EWD SGS50 Supp Grip Stnd Clsd Sing
Special Features
Support grips
Description
SUPP GRIP STND CLSD SING EYE 0.50-0.61"
Additional Information
dimensions
0.5810 IN X 1.7290 IN X 19.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SGS50
GTIN
00040893647081
UPC
040893647081
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Standard support grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.075
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat