SI061W - Dimmer Slide SP 600W 120V Inc Nonpset WH

Eaton

  • $20.15 (Each)
  • $20.15 (Each)

  • $201.50 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SI061W
Manufacturer
Eaton
Manufacturer's Part Number
SI061W
Description
Dimmer Slide SP 600W 120V Inc Nonpset WH
Ewd SI061-W Dimmer Slide SP 600W 12
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664663567 / 00032664663567
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Standard Packaging
$201.50 (Per 10)
Resources
Images
 
 
SI061W - Large Image
 
SI061W - Large Image
 
SI061W - Large Image
 
SI061W - Small Image
Other Links
 
 
SI061W - Other
 
SI061W - Other
 
SI061W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Poles
1
Material, Color, and Finish
material composition
Polycarbonate
Descriptions
Product Type
Dimmer Slide SP 600W 120V Inc Nonpset WH
Description
DIMMER SLIDE SP 600W 120V INC NONPSET WH
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
EWD SI061-W Dimmer Slide SP 600W 12
Special Features
No neutral required
Additional Information
dimensions
1.9900 IN X 2.0100 IN X 4.3100 IN
Mounting Type
Flush Mount
load
INCHAL
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SI061W
GTIN
00032664663567
UPC
032664663567
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat