STE26W - Wallplate Sectional Deco Poly Mid End WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STE26W
Manufacturer
Eaton
Manufacturer's Part Number
STE26W
Description
Wallplate Sectional Deco Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578625 / 00032664578625
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
STE26W - Small Image
 
STE26W - Large Image
 
STE26W - Video
Attachments
 
 
STE26W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE SECTIONAL DECO POLY MID END WH
Product Type
WLPLT Sectional Deco Poly Mid End WH
extra long description
EWD STE26W Wlplt Sectional Deco Pol
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Sectional wallplate, End piece, White, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Sectional
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STE26W
GTIN
00032664578625
UPC
032664578625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wallplate
Packaging
Weight per each
0.044
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat