SUL06PW - Univ Slide Dimmer, White Box

Eaton

  • $30.39 (Each)
  • $30.39 (Each)

  • $303.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUL06PW
Manufacturer
Eaton
Manufacturer's Part Number
SUL06P-W
Description
Univ Slide Dimmer, White Box
Eaton Slide Dimmer, 300W Led- 600W Halogen, #14 -12 Awg, Residential/ Light Commercial, Flush, 120 V, White, 66 HZ, Mark 10 Flourescent, Single-Pole, Three-Way, 1, 2, 3+, Single-Phase, Back and Side Wire, Polycarbonate, 300W - 600W 319229
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664759574 / 00032664759574
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.39 (Each)
Standard Packaging
$303.90 (Per 10)
Resources
Images
 
 
SUL06PW - Large Image
 
SUL06PW - Large Image
 
SUL06PW - Large Image
 
SUL06PW - Large Image
 
SUL06PW - Small Image
 
SUL06PW - Video
Other Links
 
 
SUL06PW - Other
 
SUL06PW - Other
 
SUL06PW - Other
 
SUL06PW - Other
 
SUL06PW - Other
 
SUL06PW - Other
Brochures
 
 
SUL06PW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Long Description
Eaton slide dimmer, 300W LED- 600W Halogen,#14 -12 AWG, Residential/ Light Commercial, Flush, 120 V, White, 66 Hz, Mark 10 Flourescent,Single-pole, Three-way,1,2,3+, Single-phase, Back and side wire, Polycarbonate,300W - 600W 319229
Special Features
No neutral required
Description
UNIV SLIDE DIMMER, WHITE BOX
Product Type
Univ Slide Dimmer, White Box
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD SUL06P-W Univ Slide Dimmer, Whi
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 4.2500 IN
Mounting Type
Flush Mount
load
Mark 10 FLR
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SUL06P-W
GTIN
00032664759574
UPC
032664759574
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
environmental conditions
Dry
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat