TAL06P2C1 - Dimmer, All-Load Toggle W/ Preset-W/V/A

Eaton

  • $20.12 (Each)
  • $20.12 (Each)

  • $120.72 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TAL06P2C1
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P2-C1
Description
Dimmer, All-Load Toggle W/ Preset-W/V/A
Eaton Toggle Dimmer, All-Load Toggle W/ Preset, Flush, 120V, Wire Leads, Maintained, White, Ivory, Almond, Indoor, 55 HZ, Inc/Hal, MLV, Led, CFL, FLR, Elv, 1-Pole, 3-Way, 1-Phase, Polycarbonate, 600W (Inc/Hal, VLV, MLV), 300W (Led, CFL, FLR)
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664748974 / 00032664748974
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.12 (Each)
Standard Packaging
$120.72 (Per 6)
Resources
Images
 
 
TAL06P2C1 - Small Image
 
TAL06P2C1 - Large Image
 
TAL06P2C1 - Large Image
Specifications Sheets
 
 
TAL06P2C1 - Specification Sheet
Attachments
 
 
TAL06P2C1 - Specification Sheet
Brochures
 
 
TAL06P2C1 - Brochure
Other Links
 
 
TAL06P2C1 - Other
 
TAL06P2C1 - Other
Features
Voltage Rating
120 V
Lamp Type
LED;CFL;INC/HAL;ELV;MLV;FLR
Material, Color, and Finish
Color
Almond;White;Ivory (Color Change Kit)
Dimensions and Weight
Length
1.70 in
Width
1.36 in
Height
3.28 in
Descriptions
Description
DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/A
Long Description
Toggle Dimmer, 120 V, 600 W, LED;CFL;INC/HAL;ELV;MLV;FLR Lamp, 1.70 in Length, 1.36 in Width, 3.28 in Height, Almond;White;Ivory (Color Change Kit)
Special Features
Slide dimmers
Product Type
Toggle Dimmer
extra long description
EWD TAL06P2-C1 Dimmer, All-Load Tog
Features
The Toggle AL dimmer offers traditional toggle look with integrated full-range dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with traditional toggle style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbi
Short Description
120 V, 600 W, Toggle Dimmer, Almond;White;Ivory (Color Change Kit)
Additional Information
dimensions
2.7560 IN X 1.9690 IN X 4.3310 IN
Switch Type
Toggle
Power Rating
600 W
package quantity
1 ct
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TAL06P2-C1
GTIN
00032664748974
UPC
032664748974
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,NOM
You must have an account to view stock levels
There were no add-on items found for TAL06P2C1.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds