TAL06P2C2 - Dimmer, All-Load Toggle W/ Preset-W/V/La

Eaton

  • $20.12 (Each)
  • $20.12 (Each)

  • $120.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAL06P2C2
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P2-C2
Description
Dimmer, All-Load Toggle W/ Preset-W/V/La
Eaton Toggle Dimmer, All-Load Toggle W/ Preset, Flush, 120V, Wire Leads, Maintained, White, Ivory, Light Almond, Indoor, 56 HZ, Inc/Hal, MLV, Led, CFL, FLR, Elv, 1-Pole, 3-Way, 1-Phase, Polycarb, 600W (Inc/Hal, VLV, MLV), 300W (Led, CFL, FLR)
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664748998 / 00032664748998
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.12 (Each)
Standard Packaging
$120.72 (Per 6)
Resources
Other Links
 
 
TAL06P2C2 - Other
 
TAL06P2C2 - Other
Brochures
 
 
TAL06P2C2 - Brochure
Images
 
 
TAL06P2C2 - Large Image
 
TAL06P2C2 - Large Image
Attachments
 
 
TAL06P2C2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Type
LED;CFL;INC/HAL;ELV;MLV;FLR
Material, Color, and Finish
Color
Light Almond;White;Ivory (Color Change Kit)
Dimensions and Weight
Length
1.70 in
Width
1.36 in
Height
3.28 in
Descriptions
Features
The Toggle AL dimmer offers traditional toggle look with integrated full-range dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with traditional toggle style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbi
Long Description
All-Load Toggle Dimmer,120 V, 600 W, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit)
Special Features
Slide dimmers
Description
DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/LA
extra long description
EWD TAL06P2-C2 Dimmer, All-Load Tog
Product Type
All-Load Toggle Dimmer
Short Description
120 V, 600 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit)
Additional Information
dimensions
2.7560 IN X 1.9690 IN X 4.3310 IN
Switch Type
Toggle
Power Rating
600 W
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TAL06P2-C2
GTIN
00032664748998
UPC
032664748998
Taxonomies, Classifications, and Categories
Type
Toggle Dimmer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat