TCI132 - Dusttight Grip 0.30-0.43" 1/2" NPT Ins

Eaton

  • $27.75 (Each)
  • $27.75 (Each)

  • $2,775.00 (Per 100)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCI132
Manufacturer
Eaton
Manufacturer's Part Number
TCI132
Description
Dusttight Grip 0.30-0.43" 1/2" NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.30-0.43" Cord Diameter, 1/2" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646503 / 00040893646503
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.75 (Each)
Standard Packaging
$2,775.00 (Per 100)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
32
Resources
Images
 
 
TCI132 - Small Image
 
TCI132 - Large Image
Attachments
 
 
TCI132 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUSTTIGHT GRIP 0.30-0.43" 1/2" NPT INS
Extra Long Description
EWD TCI132 DustTight Grip 0.30-0.43
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton strain relief dust tight grip, Insulated, 0.30-0.43" cord diameter, 1/2" fitting, NPT thread
Product Type
Dusttight Grip 0.30-0.43" 1/2"NPT Ins
Special Features
Strain relief grips
Additional Information
Dimensions
1.0620 IN X 1.0620 IN X 6.8000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TCI132
GTIN
00040893646503
UPC
040893646503
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.065
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat