TCI143 - Dusttight Grip 0.40-0.54" 1/2" NPT Ins

Eaton

  • $30.74 (Each)
  • $30.74 (Each)

  • $1,537.00 (Per 50)

In-Stock: 171 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCI143
Manufacturer
Eaton
Manufacturer's Part Number
TCI143
Description
Dusttight Grip 0.40-0.54" 1/2" NPT Ins
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1/2 In Size, 0.40 to 0.54 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646510 / 00040893646510
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.74 (Each)
Standard Packaging
$1,537.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
171
Resources
Images
 
 
TCI143 - Small Image
 
TCI143 - Large Image
 
TCI143 - Large Image
Other Links
 
 
TCI143 - Other
Brochures
 
 
TCI143 - Brochure
Attachments
 
 
TCI143 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Dimensions and Weight
Size
1/2 in;12.7 mm
Descriptions
Description
DUSTTIGHT GRIP 0.40-0.54" 1/2" NPT INS
Extra Long Description
EWD TCI143 DustTight Grip 0.40-0.54
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1/2 in Size, 0.40 to 0.54 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size
Product Type
Dust Tight Grip
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), ½ in;12.7 mm
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
Additional Information
Cable/Cord Size
0.40 to 0.54 in
Connection Type
Straight Male NPT
Dimensions
0.9220 IN X 1.0340 IN X 8.1770 IN
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified
Thread Size
1/2 in;12.7 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCI143
Sub Brand
Arrow Hart
GTIN
00040893646510
UPC
040893646510
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.065
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat