TCI6150 - Dusttight Grip 1.40-1.75" 2"NPT Ins

Eaton

  • $112.44 (Each)
  • $112.44 (Each)

  • $7,308.60 (Per 65)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCI6150
Manufacturer
Eaton
Manufacturer's Part Number
TCI6150
Description
Dusttight Grip 1.40-1.75" 2"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 1.40-1.75" Cord Diameter, 2" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646565 / 00040893646565
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.44 (Each)
Standard Packaging
$7,308.60 (Per 65)
Resources
Images
 
 
TCI6150 - Large Image
Attachments
 
 
TCI6150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUSTTIGHT GRIP 1.40-1.75" 2"NPT INS
extra long description
EWD TCI6150 DustTight Grip 1.40-1.7
Product Type
Dusttight Grip 1.40-1.75" 2"NPT Ins
Long Description
Eaton strain relief dust tight grip, Insulated, 1.40-1.75" cord diameter, 2" fitting, NPT thread
Special Features
Strain relief grips
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
dimensions
2.2970 IN X 17.5210 IN X 2.2970 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TCI6150
GTIN
00040893646565
UPC
040893646565
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
65
Carton
1
Package
65
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat