TR1107GYB0X - Recp TR Deco Duplex 15A 125V 2P3W Gy

Eaton

  • $4.31 (Each)
  • $4.31 (Each)

  • $43.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR1107GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR1107GYB0X
Description
Recp TR Deco Duplex 15A 125V 2P3W Gy
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665127 / 00032664665127
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Standard Packaging
$43.10 (Per 10)
Resources
Images
 
 
TR1107GYB0X - Small Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Video
Attachments
 
 
TR1107GYB0X - Specification Sheet
Brochures
 
 
TR1107GYB0X - Brochure
Other Links
 
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp TR Deco Duplex 15A 125V 2P3W Gy
Long Description
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Standard grade deco
Description
RECP TR DECO DUPLEX 15A 125V 2P3W GY
extra long description
EWD TR1107GY-BOX Recp TR Deco Duple
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107GYB0X
GTIN
00032664665127
UPC
032664665127
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
1.45
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat