TR1877BBXSP - Recp TR Single 20A 125V 2P3W Swire BR

Eaton

  • $7.24 (Each)
  • $7.24 (Each)

  • $159.28 (Per 22)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR1877BBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1877B-BXSP
Description
Recp TR Single 20A 125V 2P3W Swire BR
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668357 / 00032664668357
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$159.28 (Per 22)
Resources
Images
 
 
TR1877BBXSP - Small Image
 
TR1877BBXSP - Large Image
 
TR1877BBXSP - Large Image
 
TR1877BBXSP - Large Image
 
TR1877BBXSP - Video
Attachments
 
 
TR1877BBXSP - Specification Sheet
Brochures
 
 
TR1877BBXSP - Brochure
Other Links
 
 
TR1877BBXSP - Other
 
TR1877BBXSP - Other
 
TR1877BBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TR1877B-BXSP Recp TR Single 20A
Description
RECP TR SINGLE 20A 125V 2P3W SWIRE BR
Product Type
Recp TR Single 20A 125V 2P3W Swire BR
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1877B-BXSP
GTIN
00032664668357
UPC
032664668357
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.155
Carton
1
Package
22
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat