TR1877BKBXSP - Recp TR Single 20A 125V 2P3W Swire BK

Eaton

  • $6.16 (Each)
  • $6.16 (Each)

  • $135.52 (Per 22)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR1877BKBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1877BKBXSP
Description
Recp TR Single 20A 125V 2P3W Swire BK
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668364 / 00032664668364
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Standard Packaging
$135.52 (Per 22)
Resources
Images
 
 
TR1877BKBXSP - Large Image
 
TR1877BKBXSP - Large Image
 
TR1877BKBXSP - Large Image
 
TR1877BKBXSP - Large Image
 
TR1877BKBXSP - Small Image
 
TR1877BKBXSP - Video
Attachments
 
 
TR1877BKBXSP - Specification Sheet
Other Links
 
 
TR1877BKBXSP - Other
 
TR1877BKBXSP - Other
 
TR1877BKBXSP - Other
 
TR1877BKBXSP - Other
Brochures
 
 
TR1877BKBXSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp TR Single 20A 125V 2P3W Swire BK
extra long description
EWD TR1877BKBXSP Recp TR Single 20A
Description
RECP TR SINGLE 20A 125V 2P3W SWIRE BK
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR1877BKBXSP
GTIN
00032664668364
UPC
032664668364
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.155
Carton
1
Package
22
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat