TR270A - Recp TR Duplex 15A 125V 2P3W STR Al

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.00 (Per 100)
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
TR270A
Manufacturer
Eaton
Manufacturer's Part Number
TR270A
Description
Recp TR Duplex 15A 125V 2P3W STR Al
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666490 / 00032664666490
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Standard Packaging
$192.00 (Per 100)
Resources
Images
 
 
TR270A - Large Image
 
TR270A - Large Image
 
TR270A - Large Image
 
TR270A - Large Image
 
TR270A - Large Image
 
TR270A - Small Image
 
TR270A - Large Image
 
TR270A - Video
Attachments
 
 
TR270A - Specification Sheet
Specifications Sheets
 
 
TR270A - Specification Sheet
Other Links
 
 
TR270A - Other
 
TR270A - Other
 
TR270A - Other
 
TR270A - Other
 
TR270A - Other
Brochures
 
 
TR270A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
extra long description
EWD TR270A Recp TR Duplex 15A 125V
Product Type
Duplex Receptacle
Description
RECP TR DUPLEX 15A 125V 2P3W STR AL
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
Short Description
15 A, 125 V, Duplex Receptacle, Brown, Shutter Proof
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270A
GTIN
00032664666490
UPC
032664666490
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR270A.
Jump To:

Similar Items

Similar items are close alternatives to TR270A, though they may not be 100% alike.

Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Resident...
  • Our Part #: 270A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 270A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($103.08) ·
270A - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat