TR270BK - Recp TR Duplex 15A 125V 2P3W STR BK

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

  • $17.00 (Per 10)

  • $170.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR270BK
Manufacturer
Eaton
Manufacturer's Part Number
TR270BK
Description
Recp TR Duplex 15A 125V 2P3W STR BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664667299 / 00032664667299
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$17.00 (Per 10)
Standard Packaging
$170.00 (Per 100)
Resources
Images
 
 
TR270BK - Large Image
 
TR270BK - Large Image
 
TR270BK - Large Image
 
TR270BK - Video
Attachments
 
 
TR270BK - Specification Sheet
Other Links
 
 
TR270BK - Other
 
TR270BK - Other
 
TR270BK - Other
Brochures
 
 
TR270BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp TR Duplex 15A 125V 2P3W STR BK
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Special Features
Standard grade
Description
RECP TR DUPLEX 15A 125V 2P3W STR BK
extra long description
EWD TR270BK Recp TR Duplex 15A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270BK
GTIN
00032664667299
UPC
032664667299
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat