TR270LAC - Recp TR Duplex 15A 125V 2P3W STR La

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR270LAC
Manufacturer
Eaton
Manufacturer's Part Number
TR270LA
Description
Recp TR Duplex 15A 125V 2P3W STR La
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666513 / 00032664666513
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Resources
Attachments
 
 
TR270LAC - Specification Sheet
Images
 
 
TR270LAC - Large Image
 
TR270LAC - Large Image
 
TR270LAC - Large Image
 
TR270LAC - Small Image
 
TR270LAC - Video
Other Links
 
 
TR270LAC - Other
 
TR270LAC - Other
 
TR270LAC - Other
Brochures
 
 
TR270LAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Product Type
Recp TR Duplex 15A 125V 2P3W STR La
Description
RECP TR DUPLEX 15A 125V 2P3W STR LA
extra long description
EWD TR270LA Recp TR Duplex 15A 125V
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Special Features
Standard grade
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR270LA
GTIN
00032664666513
UPC
032664666513
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat