TR270V - Recp TR Duplex 15A 125V 2P3W STR Iv

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $19.20 (Per 10)

  • $192.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR270V
Manufacturer
Eaton
Manufacturer's Part Number
TR270V
Description
Recp TR Duplex 15A 125V 2P3W STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666520 / 00032664666520
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$19.20 (Per 10)
Standard Packaging
$192.00 (Per 100)
Resources
Images
 
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Small Image
 
TR270V - Large Image
 
TR270V - Video
Attachments
 
 
TR270V - Specification Sheet
Other Links
 
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
Brochures
 
 
TR270V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
Number of Wires
3
Current Rating
15 A
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W STR IV
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, ThermoPlastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, WR
Special Features
Longer;Wider Strap Provides 40% More Contact Area to Wall Board;Virtually Eliminating Floating Installations
extra long description
EWD TR270V Recp TR Duplex 15A 125V
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270V
GTIN
00032664666520
UPC
032664666520
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat