TR270V10 - Recp TR Duplex 15A 125V 2P3W STR Iv

Eaton Wiring Devices

  • $1.97 (Each)
  • $1.97 (Each)

In-Stock: 34 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR270V10
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TR270V
Description
Recp TR Duplex 15A 125V 2P3W STR Iv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Stock Availability
Nacogdoches
34 (Check another store)
All Stores
4,239
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W STR IV
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR270V
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,239

Location search:

* All prices subject to change.

Begin Live Chat