TR293W - SW/TR Dup Comb 3WAY/GRD Recp 15A125V WH

Eaton

  • $13.06 (Each)
  • $13.06 (Each)

  • $130.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR293W
Manufacturer
Eaton
Manufacturer's Part Number
TR293W
Description
SW/TR Dup Comb 3WAY/GRD Recp 15A125V WH
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, 3-Way, DPLX, Thermoplas, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722448 / 00032664722448
Weight per unit
0.242 L
Price & Packaging
Minimum Order Quantity
1
Unit
$13.06 (Each)
Standard Packaging
$130.60 (Per 10)
Resources
Images
 
 
TR293W - Small Image
 
TR293W - Large Image
 
TR293W - Large Image
 
TR293W - Large Image
Attachments
 
 
TR293W - Specification Sheet
Other Links
 
 
TR293W - Other
 
TR293W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SW/TR Dup Comb 3WAY/GRD Recp 15A125V WH
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD TR293W Sw/TR Dup Comb 3Way/Grd
Description
SW/TR DUP COMB 3WAY/GRD RECP 15A125V WH
Long Description
Eaton commercial grade combination switch, tamp resist, auto-grnd, Stand, #14 - #12 AWG, 15A, Commer, 120V switch, 125V recept, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, 5-15R, -20-60?C, 3-way, dplx, thermoplas, PVC
Special Features
Standard grade
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR293W
GTIN
00032664722448
UPC
032664722448
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat