TR5360GYS - Surge Recp TR 20A 125V Led Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5360GYS
Manufacturer
Eaton
Manufacturer's Part Number
TR5360GYS
Description
Surge Recp TR 20A 125V Led Gy
Eaton TVSS Receptacle, Led Indicat, #14 - #10 Awg, 20A, Comm Specif, Wall/Flush MNT, BK and SD Wire, 840J, 2 Recept, -40° to 60°C, Gray, BRS, STRGHT Blade, Hi-Impct Resist Thermpls/Nylon, 5-15R, DPLX 756368 756368
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
032664756368 / 00032664756368
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR5360GYS - Small Image
 
TR5360GYS - Large Image
 
TR5360GYS - Large Image
 
TR5360GYS - Large Image
 
TR5360GYS - Video
Attachments
 
 
TR5360GYS - Specification Sheet
Other Links
 
 
TR5360GYS - Other
 
TR5360GYS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
amperage rating
20
Material
Thermoplastic
Descriptions
Description
SURGE RECP TR 20A 125V LED GY
extra long description
EWD TR5360GYS SURGE RECP TR 20A 125
Long Description
Eaton TVSS receptacle, LED indicat, #14 - #10 AWG, 20A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40° to 60°C, Gray, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756368 756368
Special Features
LED indicators
Product Type
Surge Recp TR 20A 125V Led Gy
Features
Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.
Additional Information
dimensions
1.6200 IN X 1.7000 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR5360GYS
GTIN
00032664756368
UPC
032664756368
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
TVSS receptacle
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat