TR5362CDW - Rec Dup TR 20A125V2P3W Controldual WH

Eaton

  • $11.75 (Each)
  • $11.75 (Each)

  • $117.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5362CDW
Manufacturer
Eaton
Manufacturer's Part Number
TR5362CDW
Description
Rec Dup TR 20A125V2P3W Controldual WH
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744662 / 00032664744662
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$117.50 (Per 10)
Resources
Images
 
 
TR5362CDW - Small Image
 
TR5362CDW - Large Image
 
TR5362CDW - Large Image
 
TR5362CDW - Large Image
 
TR5362CDW - Video
Attachments
 
 
TR5362CDW - Specification Sheet
Brochures
 
 
TR5362CDW - Brochure
Other Links
 
 
TR5362CDW - Other
 
TR5362CDW - Other
 
TR5362CDW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Tamper resistant,auto-grounding, Dual control, #14-10 AWG, 20A, Flush, 125V, White, Brass, Impact-resistant thermoplastic face,PVC body, 5-20R, 2-pole, 3-wire, ,
Description
REC DUP TR 20A125V2P3W CONTROLDUAL WH
extra long description
EWD TR5362CDW Rec Dup TR 20A125V2P3
Product Type
Rec Dup TR 20A125V2P3W Controldual WH
Additional Information
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR5362CDW
GTIN
00032664744662
UPC
032664744662
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat