TR5362CHGY - Rec Dup TR 20A125V2P3W CO

Eaton Wiring Devices

  • $10.94 (Each)
  • $10.94 (Each)

  • $109.40 (Per 10)
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
TR5362CHGY
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TR5362CHGY
Description
Rec Dup TR 20A125V2P3W CO
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Half Control, #14-10 Awg, 20A, Flush, 125V, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744693 / 00032664744693
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.94 (Each)
Standard Packaging
$109.40 (Per 10)
Resources
Images
 
 
TR5362CHGY - Small Image
 
TR5362CHGY - Large Image
 
TR5362CHGY - Large Image
 
TR5362CHGY - Large Image
 
TR5362CHGY - Video
Attachments
 
 
TR5362CHGY - Specification Sheet
Brochures
 
 
TR5362CHGY - Brochure
Other Links
 
 
TR5362CHGY - Other
 
TR5362CHGY - Other
 
TR5362CHGY - Other
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
REC DUP TR 20A125V2P3W CO
Product Type
Rec Dup TR 20A125V2P3W Controlhalf Gy
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD TR5362CHGY Rec Dup TR 20A125V2P
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Tamper resistant,auto-grounding, Half control, #14-10 AWG, 20A, Flush, 125V, Gray, Brass, Impact-resistant thermoplastic face,PVC body, 5-20R, 2-pole, 3-wire, ,
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR5362CHGY
GTIN
00032664744693
UPC
032664744693
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat