TR6252BB0X - Recp Deco Dup 15A 125V 2P3W B/Swire BR

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $359.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR6252BB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6252B-BOX
Description
Recp Deco Dup 15A 125V 2P3W B/Swire BR
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Brown, Brass, High-Impact Nylon Face, PVC Base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664628115 / 00032664628115
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Standard Packaging
$359.00 (Per 50)
Resources
Images
 
 
TR6252BB0X - Small Image
 
TR6252BB0X - Large Image
 
TR6252BB0X - Large Image
 
TR6252BB0X - Large Image
 
TR6252BB0X - Video
Attachments
 
 
TR6252BB0X - Specification Sheet
Brochures
 
 
TR6252BB0X - Brochure
Other Links
 
 
TR6252BB0X - Other
 
TR6252BB0X - Other
 
TR6252BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Deco Dup 15A 125V 2P3W B/Swire BR
Description
RECP DECO DUP 15A 125V 2P3W B/SWIRE BR
extra long description
EWD 6252B-BU Recp Deco Dup 15A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
TR6252B-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664628115
UPC
032664628115
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat