TR6252VB0X - Recp TR Deco Dup 15A125V 2P3W B/Swire Iv

Eaton

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)

  • $1,027.00 (Per 100)

In-Stock: 70 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR6252VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6252V-BOX
Description
Recp TR Deco Dup 15A125V 2P3W B/Swire Iv
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668456 / 00032664668456
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Carton
$102.70 (Per 10)
Standard Packaging
$1,027.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
70
Resources
Images
 
 
TR6252VB0X - Small Image
 
TR6252VB0X - Large Image
 
TR6252VB0X - Large Image
 
TR6252VB0X - Large Image
 
TR6252VB0X - Video
Attachments
 
 
TR6252VB0X - Specification Sheet
Other Links
 
 
TR6252VB0X - Other
 
TR6252VB0X - Other
 
TR6252VB0X - Other
Brochures
 
 
TR6252VB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TR6252V-BOX Recp TR Deco Dup 15
Description
RECP TR DECO DUP 15A125V 2P3W B/SWIRE IV
Product Type
Recp TR Deco Dup 15A125V 2P3W B/Swire Iv
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, PVC, ED Box
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6252V-BOX
GTIN
00032664668456
UPC
032664668456
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight per each
0.215
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
60 View Store

M-Z

Location Stock Available
Rockwall
10 View Store

* All prices subject to change.

Begin Live Chat