TR6252WB0X - Recp TR Deco Dup 15A125V 2P3W B/Swire WH

Eaton

  • $8.81 (Each)
  • $8.81 (Each)

  • $88.10 (Per 10)

  • $881.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR6252WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6252W-BOX
Description
Recp TR Deco Dup 15A125V 2P3W B/Swire WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.84 In Width, 4.19 In Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668463 / 00032664668463
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$88.10 (Per 10)
Standard Packaging
$881.00 (Per 100)
Resources
Images
 
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Video
Attachments
 
 
TR6252WB0X - Specification Sheet
Brochures
 
 
TR6252WB0X - Brochure
Other Links
 
 
TR6252WB0X - Other
 
TR6252WB0X - Other
 
TR6252WB0X - Other
Specifications Sheets
 
 
TR6252WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.84 in
Height
4.19 in
Descriptions
extra long description
EWD TR6252W-BOX Recp TR Deco Dup 15
Description
RECP TR DECO DUP 15A125V 2P3W B/SWIRE WH
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.84 in Width, 4.19 in Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Decorator
Special Features
Wiring Type Back and Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG
Receptacle Type
Duplex
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;UL Certified to CSA C22.2, no. 42;NOM/ANSI Certified
Made in USA
yes
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6252W-BOX
GTIN
00032664668463
UPC
032664668463
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Commercial receptacles
Packaging
Weight
2.0 lb
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat