TR6252WB0X - Recp TR Deco Dup 15A125V 2P3W B/Swire WH

Eaton

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)

  • $1,027.00 (Per 100)

In-Stock: 347 available at other locations ( find a store with stock)
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
TR6252WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6252W-BOX
Description
Recp TR Deco Dup 15A125V 2P3W B/Swire WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.84 In Width, 4.19 In Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668463 / 00032664668463
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Carton
$102.70 (Per 10)
Standard Packaging
$1,027.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
347
Resources
Images
 
 
TR6252WB0X - Small Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Large Image
 
TR6252WB0X - Video
Specifications Sheets
 
 
TR6252WB0X - Specification Sheet
Attachments
 
 
TR6252WB0X - Specification Sheet
Brochures
 
 
TR6252WB0X - Brochure
Other Links
 
 
TR6252WB0X - Other
 
TR6252WB0X - Other
 
TR6252WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.84 in
Height
4.19 in
Descriptions
extra long description
EWD TR6252W-BOX Recp TR Deco Dup 15
Description
RECP TR DECO DUP 15A125V 2P3W B/SWIRE WH
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.84 in Width, 4.19 in Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Decorator
Special Features
Wiring Type Back and Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG
Receptacle Type
Duplex
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;UL Certified to CSA C22.2, no. 42;NOM/ANSI Certified
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6252W-BOX
GTIN
00032664668463
UPC
032664668463
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
2.0 lb
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 347

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
79 View Store
West Monroe
80 View Store
These alternate items can be purchased instead of TR6252WB0X.
Jump To:

Cross Referenced

These items are similar to TR6252WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS15WTR Bryant Electric 00781786144132
TR6252W Eaton Wiring Devices 00032664668463
DR15WHITR Hubbell Wiring Device-Kellems 00783585144375
DR15S-W Leviton n/a
TR26262W Legrand Pass & Seymour 00785007277289

* All prices subject to change.

Begin Live Chat