TR6352CHW - Rec Decora Dup TR 20A125V2P3W Controlhalf WH

Eaton Wiring Devices

  • $12.13 (Each)
  • $12.13 (Each)

  • $121.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR6352CHW
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TR6352CHW
Description
Rec Decora Dup TR 20A125V2P3W Controlhalf WH
Eaton Commercial Specification Grade Decorator Duplex Receptacle, Tamper Resistant, Half Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Two-Pole, Three-Wire, Screw,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664745195 / 00032664745195
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.13 (Each)
Standard Packaging
$121.30 (Per 10)
Resources
Images
 
 
TR6352CHW - Small Image
 
TR6352CHW - Large Image
 
TR6352CHW - Large Image
 
TR6352CHW - Large Image
 
TR6352CHW - Video
Attachments
 
 
TR6352CHW - Specification Sheet
Brochures
 
 
TR6352CHW - Brochure
Other Links
 
 
TR6352CHW - Other
 
TR6352CHW - Other
 
TR6352CHW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
REC DECORA DUP TR 20A125V2P3W CONTROLHALF WH
Product Type
Rec Dup TR 20A125V2P3W Controlhalf WH
extra long description
EWD TR6352CHW Rec Dup TR 20A125V2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Special Features
Commercial grade deco
Long Description
Eaton commercial specification grade decorator duplex receptacle, Tamper resistant, Half control, #14-10 AWG, 20A, Flush, 125V, White, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Two-pole, Three-wire, Screw,
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR6352CHW
GTIN
00032664745195
UPC
032664745195
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat