TR6352VB0X - Recep, Dec, Dup, 20A-125V, TR, Ivory

Eaton

  • $10.32 (Each)
  • $10.32 (Each)
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
TR6352VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6352V-BOX
Description
Recep, Dec, Dup, 20A-125V, TR, Ivory
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668593 / 00032664668593
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Resources
Images
 
 
TR6352VB0X - Large Image
 
TR6352VB0X - Large Image
 
TR6352VB0X - Large Image
 
TR6352VB0X - Small Image
 
TR6352VB0X - Video
Attachments
 
 
TR6352VB0X - Specification Sheet
Brochures
 
 
TR6352VB0X - Brochure
Other Links
 
 
TR6352VB0X - Other
 
TR6352VB0X - Other
 
TR6352VB0X - Other
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
EWD TR6352V-BOX RECEP, DEC, DUP, 20
Description
RECEP, DEC, DUP, 20A-125V, TR, IVORY
Product Type
Recep, Dec, Dup, 20A-125V, TR, Ivory
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial grade deco
Additional Information
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6352V-BOX
GTIN
00032664668593
UPC
032664668593
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR6352VB0X.
Jump To:

Cross Referenced

These items are similar to TR6352VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20ITR Bryant Electric 00781786144194
TR6352V Eaton Wiring Devices 00032664668593
DR20ITR Hubbell Wiring Device-Kellems 00783585144436
TR26362I Legrand Pass & Seymour 00785007277333

* All prices subject to change.

Begin Live Chat