TR7730W - Swi/TR Deco Comb SP/GRD Recp 15A 25V WH

Eaton

  • $14.00 (Each)
  • $14.00 (Each)

  • $140.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7730W
Manufacturer
Eaton
Manufacturer's Part Number
TR7730W
Description
Swi/TR Deco Comb SP/GRD Recp 15A 25V WH
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750281 / 00032664750281
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Standard Packaging
$140.00 (Per 10)
Resources
Images
 
 
TR7730W - Small Image
 
TR7730W - Large Image
 
TR7730W - Large Image
 
TR7730W - Large Image
Brochures
 
 
TR7730W - Brochure
Other Links
 
 
TR7730W - Other
 
TR7730W - Other
 
TR7730W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Product Type
Swi/TR Deco Comb SP/GRD Recp 15A 25V WH
Description
SWI/TR DECO COMB SP/GRD RECP 15A 25V WH
extra long description
EWD TR7730W Swi/TR Deco Comb SP/Grd
Long Description
Eaton commercial grade combination switch, tamp resist, auto-grnd, Decorator, #14 - #12 AWG, 15A, Commer, 120/277V switch, 125V recept, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, 5-15R, -20-60?C, dplx, thermoplas, PVC
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7730W
GTIN
00032664750281
UPC
032664750281
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
20
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat