TR7730W - Switch/TR Deco Combo SP/GRD Recp 15A 25V WH

Eaton

  • $17.49 (Each)
  • $17.49 (Each)

  • $174.90 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)
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
TR7730W
Manufacturer
Eaton
Manufacturer's Part Number
TR7730W
Description
Switch/TR Deco Combo SP/GRD Recp 15A 25V WH
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750281 / 00032664750281
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.49 (Each)
Standard Packaging
$174.90 (Per 10)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
0
All Stores
6
Resources
Images
 
 
TR7730W - Small Image
 
TR7730W - Large Image
 
TR7730W - Large Image
 
TR7730W - Large Image
Other Links
 
 
TR7730W - Other
 
TR7730W - Other
 
TR7730W - Other
Attachments
 
 
TR7730W - Specification Sheet
Brochures
 
 
TR7730W - Brochure
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
SWITCH/TR DECO COMBO SP/GRD RECP 15A 25V WH
Extra Long Description
EWD TR7730W Swi/TR Deco Comb SP/Grd
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, tamp resist, auto-grnd, Decorator, #14 - #12 AWG, 15A, Commer, 120/277V switch, 125V recept, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, 5-15R, -20-60?C, dplx, thermoplas, PVC
Product Type
Swi/TR Deco Comb SP/GRD Recp 15A 25V WH
Special Features
Standard grade deco
Additional Information
Dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7730W
GTIN
00032664750281
UPC
032664750281
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
20
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
4 View Store
Oklahoma City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
1 View Store
These alternate items can be purchased instead of TR7730W.
Jump To:

Cross Referenced

These items are similar to TR7730W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7730W Eaton 00032664750281
RCD108WTR Hubbell Wiring Device-Kellems 00883778302381
T5625-W Leviton 00078477382370
RCD38TRW Legrand Pass & Seymour 00785007055085

* All prices subject to change.

Begin Live Chat