TR7735WB0X - Recp/Nightlight Combo 15A 125V TR, WH

Eaton

  • $26.59 (Each)
  • $26.59 (Each)

  • $159.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7735WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7735W-BOX
Description
Recp/Nightlight Combo 15A 125V TR, WH
Eaton Combination Nightlight With Receptacle, Tamper Resistant, #14-12 Awg, 15A, Flush Mount, 120/277V, Back and Side Wiring, White, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664727689 / 00032664727689
Weight per unit
0.239 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.59 (Each)
Standard Packaging
$159.54 (Per 6)
Resources
Images
 
 
TR7735WB0X - Small Image
 
TR7735WB0X - Large Image
 
TR7735WB0X - Large Image
 
TR7735WB0X - Large Image
 
TR7735WB0X - Large Image
Attachments
 
 
TR7735WB0X - Specification Sheet
Other Links
 
 
TR7735WB0X - Other
 
TR7735WB0X - Other
 
TR7735WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp/Nightlight Combo 15A 125V TR, WH
extra long description
EWD TR7735W-BOX Recp/Nightlight Com
Description
RECP/NIGHTLIGHT COMBO 15A 125V TR, WH
Features
Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.
Long Description
Eaton combination nightlight with receptacle, Tamper resistant, #14-12 AWG, 15A, Flush mount, 120/277V, Back and side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Manufacturer Information
Manufacturers Part Number
TR7735W-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664727689
UPC
032664727689
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination nightlight with receptacle
Packaging
Weight per each
0.239
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat