TR7741WB0X - Usb 2.4A Single Recp 15A 125V WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 600)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7741WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7741W-BOX
Description
Usb 2.4A Single Recp 15A 125V WH
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A At 125 Vac, 2.4A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Side Wiring, White, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664745638 / 00032664745638
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR7741WB0X - Small Image
 
TR7741WB0X - Large Image
 
TR7741WB0X - Video
Attachments
 
 
TR7741WB0X - Specification Sheet
Other Links
 
 
TR7741WB0X - Other
 
TR7741WB0X - Other
 
TR7741WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TR7741W-BOX USB 2.4A SINGLE REC
Long Description
Eaton combination USB charger with receptacle, Tamper resistant, 15A at 125 Vac, 2.4A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Standard grade deco
Description
USB 2.4A SINGLE RECP 15A 125V WH
Product Type
Usb 2.4A Single Recp 15A 125V WH
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Additional Information
dimensions
1.0800 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7741W-BOX
GTIN
00032664745638
UPC
032664745638
Taxonomies, Classifications, and Categories
Type
Combination USB charger with single receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.24
Carton
1
Package
600
Uses, Certifications, and Standards
standard
cULus Listed,NOM,CSA certified,UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat