TR7745BKB0X - Combo 2 Port Usb Duplex Recp 15A 125V BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7745BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7745BK-BOX
Description
Combo 2 Port Usb Duplex Recp 15A 125V BK
Combo 2 Port Usb Duplex Recp 15A 125V BK
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731525 / 00032664731525
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR7745BKB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3 in
connection
4714 Lm
insulation
PC
Material
PC
Voltage Rating
125 A
Wire Size
14 To 12 AWG
amperage rating
15 A
Poles
2 A
Material, Color, and Finish
Color
Black Gloss
Descriptions
Product Type
Combo 2 Port Usb Duplex Recp 15A 125V BK
Description
COMBO 2 PORT USB DUPLEX RECP 15A 125V BK
Long Description
COMBO 2 PORT USB DUPLEX RECP 15A 125V BK
Special Features
USB, duplex receptacle, wire leads
Additional Information
Dielectric Strength
2000V
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7745BK-BOX
sub brand
Arrow Hart
GTIN
00032664731525
UPC
032664731525
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
FLUSH
environmental conditions
Indoor
Application
Standard grade deco
standard
UL mA
Temperature Rating
-20 to 60 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat