TR7755WB0X - Usb 3.1A Duplex Recp 15A 125V WH

Eaton

  • $41.02 (Each)
  • $41.02 (Each)

  • $410.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7755WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7755WB0X
Description
Usb 3.1A Duplex Recp 15A 125V WH
Ewd TR7755W-Box Usb 3.1A Duplex Rec
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741531 / 00032664741531
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Standard Packaging
$410.20 (Per 10)
Resources
Images
 
 
TR7755WB0X - Small Image
 
TR7755WB0X - Large Image
 
TR7755WB0X - Large Image
 
TR7755WB0X - Large Image
 
TR7755WB0X - Large Image
 
TR7755WB0X - Video
Attachments
 
 
TR7755WB0X - Specification Sheet
Other Links
 
 
TR7755WB0X - Other
 
TR7755WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Long Description
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, ThermoPlastic, White, Tamper Resistant
Special Features
Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter
Product Type
Duplex Receptacle
Description
USB 3.1A DUPLEX RECP 15A 125V WH
Features
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Short Description
15 A, 125 VAC, Duplex Receptacle, White, USB, 3.1A
Additional Information
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;cULus Listed UL 498 and UL1310;NOM 426
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR7755WB0X
GTIN
00032664741531
UPC
032664741531
Taxonomies, Classifications, and Categories
Type
Combination USB charger with duplex receptacle
Category Description
Residential receptacles
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat