TR7756WB0X - Usb 3.1A Duplex Recp 20A 125V WH

Eaton

  • $65.03 (Each)
  • $65.03 (Each)

  • $650.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756WB0X
Description
Usb 3.1A Duplex Recp 20A 125V WH
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, 1.30 In Length, 1.47 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741609 / 00032664741609
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.03 (Each)
Standard Packaging
$650.30 (Per 10)
Resources
Images
 
 
TR7756WB0X - Small Image
 
TR7756WB0X - Large Image
 
TR7756WB0X - Large Image
 
TR7756WB0X - Large Image
 
TR7756WB0X - Large Image
 
TR7756WB0X - Large Image
 
TR7756WB0X - Video
Attachments
 
 
TR7756WB0X - Specification Sheet
Other Links
 
 
TR7756WB0X - Other
 
TR7756WB0X - Other
 
TR7756WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
1.47 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
USB 3.1A DUPLEX RECP 20A 125V WH
Short Description
20 A, 125 VAC, Duplex Receptacle, White
Long Description
Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, 1.30 in Length, 1.47 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant
Features
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Special Features
Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter
extra long description
EWD TR7756W-BOX USB 3.1A DUPLEX REC
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;cULus Listed UL 498 and UL1310;NOM 426;2011 NEC(R) Article 406.12
Made in USA
yes
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR7756WB0X
GTIN
00032664741609
UPC
032664741609
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat