TR7766BKB0X - Usb 3.6A Duplex Recp 20A 125V BK

Eaton

  • $49.83 (Each)
  • $49.83 (Each)

  • $498.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR7766BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7766BK-BOX
Description
Usb 3.6A Duplex Recp 20A 125V BK
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, BK, Flush
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664767043 / 00032664767043
Weight per unit
0.793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.83 (Each)
Standard Packaging
$498.30 (Per 10)
Resources
Images
 
 
TR7766BKB0X - Small Image
 
TR7766BKB0X - Large Image
 
TR7766BKB0X - Large Image
 
TR7766BKB0X - Large Image
 
TR7766BKB0X - Video
Attachments
 
 
TR7766BKB0X - Specification Sheet
Brochures
 
 
TR7766BKB0X - Brochure
Other Links
 
 
TR7766BKB0X - Other
 
TR7766BKB0X - Other
 
TR7766BKB0X - Other
Descriptions
extra long description
EWD TR7766BK-BOX USB 3.6A DUPLEX RE
Product Type
Usb 3.6A Duplex Recp 20A 125V BK
Description
USB 3.6A DUPLEX RECP 20A 125V BK
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination 3.6A USB charger with duplex receptacle, 20A, 125V, BK, FLUSH
Additional Information
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7766BK-BOX
GTIN
00032664767043
UPC
032664767043
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.793
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TR7766BKB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7766BKB0X, though they may not be 100% alike.

Designed For Commercial Markets With Strength and Durability In Mind, This Combi...
  • Our Part #: TR5362USBBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR-5362USBBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,693.50) ·
TR5362USBBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.87

Each

QTY:
Each
Add
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 1...
  • Our Part #: TR7756BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7756BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($650.30) ·
TR7756BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.03

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with TR7766BKB0X.
Jump To:

Frequently Purchased Together

These items are compatible and complement TR7766BKB0X, providing enhanced or expanded functionality.

Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ26BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Per 100

QTY:
Each
Add

* All prices subject to change.

false