TR817VB0X - Recp Single TR 15A125V 2P3W STR Swire Iv

Eaton

  • $7.39 (Each)
  • $7.39 (Each)

  • $739.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR817VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR817V-BOX
Description
Recp Single TR 15A125V 2P3W STR Swire Iv
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665455 / 00032664665455
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$739.00 (Per 100)
Resources
Images
 
 
TR817VB0X - Small Image
 
TR817VB0X - Large Image
 
TR817VB0X - Large Image
 
TR817VB0X - Large Image
 
TR817VB0X - Large Image
 
TR817VB0X - Video
Attachments
 
 
TR817VB0X - Specification Sheet
Brochures
 
 
TR817VB0X - Brochure
Other Links
 
 
TR817VB0X - Other
 
TR817VB0X - Other
 
TR817VB0X - Other
 
TR817VB0X - Other
Descriptions
Description
RECP SINGLE TR 15A125V 2P3W STR SWIRE IV
Product Type
Recp Single TR 15A125V 2P3W STR Swire Iv
extra long description
EWD TR817V-BOX Recp Single TR 15A12
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
TR817V-BOX
GTIN
00032664665455
UPC
032664665455
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TR817VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR817VB0X.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR817VB0X, though they may not be 100% alike.

Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire,...
  • Our Part #: TR5251I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5251-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($751.71) ·
TR5251I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.52

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: 817V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.60) ·
817V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR817VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151ITR Bryant Electric 00883778301919
TR817V Eaton Wiring Devices 00032664665455
T5015-I Leviton 00078477391952
TR5251I Legrand Pass & Seymour 00785007241969
There were no add-on items found for TR817VB0X.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds