TR817W - Recp Single TR 15A125V 2P3W STR Swire WH

Eaton

  • $7.39 (Each)
  • $7.39 (Each)

  • $739.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR817W
Manufacturer
Eaton
Manufacturer's Part Number
TR817W-BOX
Description
Recp Single TR 15A125V 2P3W STR Swire WH
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665462 / 00032664665462
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$739.00 (Per 100)
Resources
Images
 
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Large Image
 
TR817W - Video
Attachments
 
 
TR817W - Specification Sheet
Other Links
 
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
 
TR817W - Other
Brochures
 
 
TR817W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single TR 15A125V 2P3W STR Swire WH
Description
RECP SINGLE TR 15A125V 2P3W STR SWIRE WH
extra long description
EWD TR817W-BOX Recp Single TR 15A12
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR817W-BOX
GTIN
00032664665462
UPC
032664665462
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat