TR8300RD - 0RECP HG TR Dup 20A 125V 2P3W STR B&S RD

Eaton

  • $16.87 (Each)
  • $16.87 (Each)

  • $168.70 (Per 10)

  • $843.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8300RD
Manufacturer
Eaton
Manufacturer's Part Number
TR8300RD
Description
0RECP HG TR Dup 20A 125V 2P3W STR B&S RD
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Red, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664554667 / 00032664554667
Weight per unit
0.247 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$168.70 (Per 10)
Standard Packaging
$843.50 (Per 50)
Resources
Images
 
 
TR8300RD - Small Image
 
TR8300RD - Large Image
 
TR8300RD - Large Image
 
TR8300RD - Large Image
Attachments
 
 
TR8300RD - Specification Sheet
Other Links
 
 
TR8300RD - Other
 
TR8300RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
0RECP HG TR Dup 20A 125V 2P3W STR B&S RD
Description
0RECP HG TR DUP 20A 125V 2P3W STR B&S RD
extra long description
EWD TR8300RD 0Recp HG TR Dup 20A 12
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Red, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR8300RD
GTIN
00032664554667
UPC
032664554667
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight per each
0.247
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification W-C-596F,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat