TR8355W - HG Usb 3.1A Duplex Recp 20A 125V WH

Eaton

  • $44.45 (Each)
  • $44.45 (Each)

  • $444.46 (Per 10)

  • $4,444.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8355W
Manufacturer
Eaton
Manufacturer's Part Number
TR8355W
Description
HG Usb 3.1A Duplex Recp 20A 125V WH
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, White, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741708 / 00032664741708
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.45 (Each)
Carton
$44.45 (Each)
Standard Packaging
$444.46 (Per 10)
Resources
Attachments
 
 
TR8355W - Specification Sheet
Images
 
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Video
Other Links
 
 
TR8355W - Other
 
TR8355W - Other
 
TR8355W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HG USB 3.1A DUPLEX RECP 20A 125V WH
Product Type
HG Usb 3.1A Duplex Recp 20A 125V WH
extra long description
EWD TR8355W HG USB 3.1A DUPLEX RECP
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Hospital grade deco
Additional Information
media
Yes
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR8355W
GTIN
00032664741708
UPC
032664741708
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Hospital grade combination USB charger with duplex receptacle
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat